Maxled
LED Marquee Bulb, 125lm, 2.5W, Frostd White
- Zoro #: G0084205
- Mfr #: FF2S14ND27
Tap to zoom
Hover or click to zoom
$7.95
61% off
$3.05
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 2700K
- Bulb Housing: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.05
Maxled #FF2S14ND27 Specifications
- Zoro #: G0084205
- Mfr #: FF2S14ND27
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 2700K
- Bulb Housing: Polycarbonate
- Bulb Shape: A15
- Bulb Technology: LED
- Bulb Type: Standard
- Dimmable: No
- Light Distribution: Omnidirectional
- Type: Standard
- Voltage: 120V AC
- Watts: 2 W
- Light Technology: LED
- Light Appearance: 2700-2999K, Soft White
- Lumens: 160 lm
- Average Bulb Life: 50,000 hr.
- High Output: No
- Standards: cUL Listed, RoHS Compliant, UL
- Item: LED Marquee Bulb
- Lighting Technology: LED
- For Enclosed Fixtures: No
- Energy Star Compliant: No
- Color Rendering Index: 80.0
- Indoor/Outdoor Usage: Indoor/Outdoor
- Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F
- Max Overall Bulb Length: 3-3/4"
- Max. Overall Bulb Length: 3-47/64"
- Bulb Power Source: Direct Wired
- Wattage Equivalency: 10-15W INC
- Rough Service: No
- Three-Way: No
- Bulb Min. Starting Temp.: -4 Degrees F
- Bulb Manufacturers Warranty Length: 5 yr
- Bulb Primary Application: Display Lights
- Bulb Beam Angle: 300 Degrees
- Bulb Designation: A15
- Bulb Minimum Starting Temperature: -4 Degrees F
- Overall Bulb Base Type: Medium Screw
- Trade Number: A15
- Color Temperature: 2,700 K
- Overall Length: 3 3/4 in
- Rated Life: 50,000 hr
- Shatter-Resistant: No
- Overall Bulb Shape: A
- Bulb Dia.: 1 3/8 in
- Bulb UL Type: No UL Type
- Country of Origin (subject to change): Korea, Republic of
Description
LED Marquee Bulb, A15 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 2,700 K, 160 lm, Wattage Equivalency 10-15W INC, Watts 2W, 120V AC, Bulb Beam Angle 300 Degrees , Dimmable No, Trade Number A15, Bulb Primary Application Display Lights, Bulb Type Standard, 1 3/8 in Bulb Dia., 3 3/4 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant No
Reviews of Maxled #FF2S14ND27
Explore more
- MAXLED LED Lamp, 11W, 1100 lm, 2700K E11A19GUDLED27/G8S
- MAXLED LED Lamp, 11W, 1100 lm, 4000K E11A19GUDLED40/G7
- MAXLED LED Lamp, Dimmable, Soft Wht E15A19GUDLED30/G6
- MAXLED LED Lamp, Dimmable, Cool Wht E15A19GUDLED40/G6
- MAXLED LED Lamp, 9.0W, 800 lm, 2700K E9A19GUDLED27/G8S
- MAXLED LED Lamp, 6.0W, 470 lm, 3000K E6A19GUDLED30/G6
- ILC Replacement for Light Bulb / Lamp 44089sam replacement light bulb lamp 44089SAM LIGHT BULB / LAMP
- CURRENT LED Linear Lamp, 2250 lm, 3500K Color Temp LED15ET8/G/4/940
- ILC Replacement for Halco Dl4fr9/940/rt2/led replacement light bulb lamp DL4FR9/940/RT2/LED HALCO
- ILC Land Rover LR3 Year 2012 Back UP Light RED LED light bulb lamp LR3 YEAR 2012 BACK UP LIGHT RED LED REPLACE
- ILC Replacement for Bulbrite 776556 replacement light bulb lamp 776556 BULBRITE
- Maxled LED Light Bulbs