KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifreeze Coolant, 1 gal., RTU

MAXLIFE| Zoro #: G0356027| Mfr #: 719005

$12.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Plastic Bottle
For Use With: Passenger Cars and Light Trucks
Dilution Ratio: Pre-Diluted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356027 Mfr #: 719005
Container Type: Plastic BottleFor Use With: Passenger Cars and Light Trucks
Dilution Ratio: Pre-DilutedSize: 1 gal.
Type: Ready-to-UseSpecific Gravity: 1.13
Item: Antifreeze CoolantpH Value: 10.4
Size/Net Weight: 1 gal.Flash Point (F): 250
Appearance: Amber LiquidColor: yellow
pH: 10.7Application: Universal antifreeze/coolant for automobiles and light-duty trucks over 75,000 mi. Maintains a stable temperature in all climates and driving conditions, to help extend vehicle life. The fluid helps protect against cold weather freezeups and hot weather boil-overs, and lubricates and protects gaskets and seals. IAT formula. 150,000 mi./3000 hr./3 yr.
Boiling Point (F): 330Standards: ASTM
Freezing Point (F): -36Package Quantity: 1
Country of Origin (subject to change): United States

Description

Antifreeze/Coolant, Universal Ready to Use Pre-Diluted 50/50, Size/Net Weight 1 gal., Amber Liquid, 10.7 pH, Boiling Point (F) 330, Freezing Point (F) -36, Flash Point (F) 250, 1.13 Specific Gravity, For Use With Passenger Cars and Light Trucks, 10.4, ASTM

Reviews