SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Transmission Fluid with Stop Leak, 32 Oz

MAXLIFE| Zoro #: G1772066| Mfr #: VV337

$5.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Mileage with Stop LeakSize: 1 qt.Viscosity Index: 177
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772066 Mfr #: VV337
Type: High Mileage with Stop LeakSize: 1 qt.
Viscosity Index: 177Pour Point (F): -51
Item: Automatic Transmission Fluid with Stop LeakAppearance: White
For Use With: Most Common Makes of TransmissionsViscosity (SUS @ 100 F): 35
Package Quantity: 1Flash Point (F): Greater than 390
Container Type: Plastic BottleApplication: For Autos/Light Duty Trucks
Color: RedCountry of Origin (subject to change): United States

Description

Transmission Fluid with Stop Leak, Container Size 32 Oz, Red, Plastic Bottle, White, Flash Point Greater than 390 F, Pour Point -51 F, 35 Viscosity (SUS @ 100 F), 177 Viscosity Index, For Use With Most Common Makes of Transmissions, For Autos/Light Duty Trucks

Reviews