Maxpedition
Maxpedition Medic 2 in. Patch Large - Swat
- Zoro #: G004169083
- Mfr #: MED2S

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.45
Maxpedition #MED2S Specifications
- Zoro #: G004169083
- Mfr #: MED2S
- Country of Origin (subject to change): China
Description
It brings you a new collection of morale patches you'll never see anywhere else, featuring original artwork and unique designs for the true individual. Built to personalize, these patches have a hook back to attach to the loop lining of your bag, and can be stitched on to your gear without having to tear or damage their backing. Add flair and say it loud with morale patches.
Features- Made from PVC rubber
- Includes additional loop field lined sheet for sewing onto clothes or protecting hook back when not in use
- Style - Swat
- Type - Medic 2 in. Patch Large
- Overall Size - 2 L x 2 H in.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Maxpedition #MED2S
Explore more
- MAXPEDITION Maxpedition Dont Tread On Me Patch - Color DTOMC
- MAXPEDITION Maxpedition Paul Bunyan Patch - Swat PAULS
- MAXPEDITION Maxpedition Tuna Patch - Full Color TUNAC
- MAXPEDITION Maxpedition Live Free Or Die Patch - Swat LFODS
- MAXPEDITION Maxpedition MXP-PVCPATCH-SHJGS It Just Got Real Patch; Swat MXP-PVCPATCH-SHJGS
- MAXPEDITION Maxpedition Mermaid Patch - Full Color MRMDC
- DESIGNER FABRICS Designer Fabrics F924 54 in. Wide Red And Green; Floral Tapestry Upholstery Fabric F924
- DESIGNER FABRICS Designer Fabrics G736 54 in. Wide ; White ; Solid Outdoor Indoor Marine Vinyl G736
- HARRIS PHARMACEUTICALS Spirit Millennium US 372 Contract Upholstery Vinyl & Fire Retardant Fabric; Mandarin Orange SPIRI372
- DESIGNER FABRICS Designer Fabrics K0027C 54 in. Wide Teal; Green; Orange And Purple; Vines And Leaves Contemporary Upholstery Fabric K0027C
- DOBA-BNT Spirit Millennium US 416 Contract Upholstery Vinyl & Fire Retardant Fabric; Tea Rose SA1365057