- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn & Garden Tools
- /
- Wheelbarrows & Yard Carts
- /
- WHEELBAROW TIRE BLK 6""W
Maxpower
WHEELBAROW TIRE BLK 6""W
- Zoro #: G403290258
- Mfr #: 335252

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.59
Maxpower #335252 Specifications
- Zoro #: G403290258
- Mfr #: 335252
- Country of Origin (subject to change): China
Description
MaxPower 400 in. D Wheelbarrow Tire Rubber
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Maxpower #335252
Explore more
- MAXPOWER WHEELBARROW WHEEL 6""HUB 335255
- MAXPOWER WHEELBARROW WHEEL PLST 335268
- MAXPOWER 8 in. D Centered Wheelbarrow Wheel Rubber 3PK 335262
- MAXPOWER WHEELBARROW TIRE2PLY 13"" 335250
- MAXPOWER WHEELBARROW WHEEL 8""HUB 335260
- DURHAM MFG Garden Cart, 1000 lb., 54 In. L, 24 In. W GC-2448-2-10PN-83T
- AMES Ames 00223600 True Temper Pair Wheelbarrow Handle; 5W; S4; PG45 684194
- Maxpower Lawn & Garden Tools