Maxx Air
Cylinder Fan 12" 120VAC
- Zoro #: G4069488
- Mfr #: HVHF 12FAN
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $222.79
Maxx Air #HVHF 12FAN Specifications
- Zoro #: G4069488
- Mfr #: HVHF 12FAN
- Item: Cylinder Fan
- Blade Diameter: 12"
- Voltage: 120VAC
- Material: Steel, Polyvinyl
- Housing Material: Steel, Polyvinyl
- Blade Dia.: 12"
- Application: Air Circulator
- Frame Material: Steel, Polyvinyl
- Product Type: Cylinder Fan 2000 CFM,12 in
- Country of Origin (subject to change): China
Description
Cylinder Fan 2000 CFM,12 in