customer-service Help
Maxx Air

Direct Drive, 1 Spd, 9,700 CFM Fan 36in 36" 110VAC

Maxx Air Direct Drive,  1 Spd,  9,700 CFM Fan 36in 36" 110VAC EC36D1
Tap to zoom
Hover or click to zoom
$2,957.69
  • Item: Direct Drive, 1 Spd, 9,700 CFM Fan 36in
  • Blade Diameter: 36"
  • Voltage: 110VAC
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $2,957.69

Maxx Air #EC36D1 Specifications

  • Item: Direct Drive, 1 Spd, 9,700 CFM Fan 36in
  • Blade Diameter: 36"
  • Voltage: 110VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Height: 66"
  • Width: 32"
  • Fits Brand: MAXX AIR
  • Blade Dia.: 36"
  • Application: Air Circulator
  • Country of Origin (subject to change): United States

Description

Direct Drive, 1 Spd, 9,700 CFM Fan 36in

Reviews of Maxx Air #EC36D1