Maxx Air
Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 7,300 / 10,200 CFM
Mfr # BF36BD RED
Zoro # G4069269
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$409.99
Key Features
- Blade Diameter 36 in.
- Oscillation Non-Oscillating
- Air Flow 7,300 / 10,200 CFM
- Voltage 120 V
- Number of Speeds 2
Explore More Products
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM CDMP1840GRY
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM HVFF 20UPS
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM BF24TFREDUPS
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM HVHF 12COMBOUPS
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM HVHF 08COMBOUPS
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM BF30DD REDUPS
- MAXX AIR High Velocity Industrial Fan, Floor Mount BF48BDPEBLK
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan 8" Non-Oscillating, 120 V, 900 CFM HVHF 08 FAN UPS
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan 12" Non-Oscillating, 120 V, 2,000 CFM HVHF 12FAN UPS
- HESSAIRE 18" Air Circulator, Black, 3000 CFM 18B4B3
- GLOBAL EQUIPMENT 24" Tilt Floor Fan - Portable - Direct Drive - 7700 CFM - 1/4 HP 292594
- Maxx Air Air Circulators