Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drum Fan 36" 120VAC

  • Zoro #: G4069250
  • Mfr #: BF36DD RED
$336.99
  • Promotion Restriction: Not eligible for promotion
  • Motor HP: 1/3
  • Blade Dia.: 36"
See full product details
This item ships free.

Maxx Air #BF36DD RED Specifications

  • Zoro #: G4069250
  • Mfr #: BF36DD RED
Promotion Restriction: Not eligible for promotion Motor HP: 1/3
Blade Dia.: 36" Fits Brand: MAXX AIR
Drive Type: Direct Item: Drum Fan
Number of Speeds: 2 Voltage: 120v
Height: 37-1/2" Width: 12-1/2"
Application: Air Circulator Blade Diameter: 36"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Direct drive drum fan - 2 Speed 36in

Reviews of Maxx Air #BF36DD RED