Maxx Air
Drum Fan 42" 120VAC
- Zoro #: G4069208
- Mfr #: BF42BD RED
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $426.99
Maxx Air #BF42BD RED Specifications
- Zoro #: G4069208
- Mfr #: BF42BD RED
- Item: Drum Fan
- Blade Diameter: 42"
- Voltage: 120VAC
- Number of Speeds: 2
- Motor HP: 1/2
- Height: 45"
- Blade Dia.: 42"
- Fits Brand: MAXX AIR
- Drive Type: Belt
- Width: 19"
- Application: Air Circulator
- Product Type: Belt drive drum fan - 2 Speed,42in
- Country of Origin (subject to change): Multiple
Description
Belt drive drum fan - 2 Speed,42in
Reviews of Maxx Air #BF42BD RED
Explore more
- MAXX AIR Mid Pressure Misting Fan w/40 Gal Tank CDMP1840GRY
- MAXX AIR Wall Mount Fan with Oscillation 30" 3-Speed Tilting HVWM 30 OSC
- MAXX AIR USB Desk Fan 5V DC , HVDF6UPS
- MAXX AIR High Pressure Misting Fan w/40 Gal Tank CDHP1840GRY
- MAXX AIR Floor Fan 20" 120VAC HVFF 20UPS
- MAXX AIR Fan 18" 110VAC EC18DVS
- PINNACLE 30" Circulation Fan, OSHA Guards 30CFO
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J705
- DAYTON Mounting Bracket, Steel 3PEH3
- XPOWER MANUFACURE, INC XPOWER Freshen Aire Scented Mini Air Mover With Ionizer, 3 Speed, 1/8 HP, 700 CFM P-150N
- Maxx Air Air Circulators