customer-service Help
Maxx Air

Floor Fan 20" 120VAC

Maxx Air Floor Fan 20" 120VAC HVFF 20UPS
Tap to zoom
Hover or click to zoom
$72.71
  • Promotion Restriction: Not eligible for promotion
  • Item: Floor Fan
  • Blade Diameter: 20"
See full product details
Orders over $75 ship free.

Total: $72.71

Maxx Air #HVFF 20UPS Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Floor Fan
  • Blade Diameter: 20"
  • Voltage: 120VAC
  • Number of Speeds: 3
  • Motor HP: 1/5
  • Height: 24"
  • Width: 12"
  • Blade Dia.: 20"
  • Application: Air Circulator
  • Includes Remote Control: No
  • Product Type: High Velocity Floor Fan 3 Speed,20 in
  • Country of Origin (subject to change): Multiple

Description

High Velocity Floor Fan 3 Speed,20 in

Reviews of Maxx Air #HVFF 20UPS