Maxx Air
24 In. Heavy Duty Exhaust Fan with Automatic Shutter
Mfr # IF24UPS
Zoro # G4069339
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 24"
- Number of Speeds 1
- Fan Voltage 120 V
- CFM @ 0.000-In. SP 4100
Explore More Products
- MAXX AIR 30 In. Heavy Duty Exhaust Fan with Automatic Shutter IF30
- MAXX AIR 14 In. Heavy Duty Exhaust Fan with Automatic Shutter IF14UPS
- MAXX AIR 36 In. Heavy Duty Exhaust Fan with Automatic Shutter IF36
- MAXX AIR 18 In. Heavy Duty Exhaust Fan with Automatic Shutter IF18UPS
- CANARM ExtFn, 14In Bld, Galvalume, 230/460V AX14-1M
- ILIVING Silver 6128 CFM 36 in. Electric Powered Gable Mount Shutter Fan/Vent ILG8SF36S
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V 23013
- ILIVING Silver 1200 CFM 16 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat ILG8SF16VC
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V AX14-1VHE
- HESSAIRE Shutter Fan, 20", 2860 CFM 20SF4T90C
- CANARM Stndrd Fan, 18In Bl Dia, Stl, 115/208-280V SD18-EC
- Maxx Air Shutter Mount Exhaust Fans