customer-service Help
Maxx Air

Shrouded Floor Fan 20" 120VAC

Maxx Air Shrouded Floor Fan 20" 120VAC HVFF 20S REDUPS
Tap to zoom
Hover or click to zoom
$105.19
  • Item: Shrouded Floor Fan
  • Blade Diameter: 20"
  • Voltage: 120VAC
See full product details
This item ships free.

Total: $105.19

Maxx Air #HVFF 20S REDUPS Specifications

  • Item: Shrouded Floor Fan
  • Blade Diameter: 20"
  • Voltage: 120VAC
  • Number of Speeds: 3
  • Motor HP: 1/5
  • Height: 24"
  • Blade Dia.: 20"
  • Fits Brand: MAXX AIR
  • Width: 23"
  • Application: Air Circulator
  • Includes Remote Control: No
  • Product Type: High Velocity Shrouded Floor Fan 3 Speed
  • Country of Origin (subject to change): Multiple

Description

High Velocity Shrouded Floor Fan 3 Speed

Reviews of Maxx Air #HVFF 20S REDUPS