Maxx Air
Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM
Mfr # BF24TFREDUPS
Zoro # G4069366
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24 in.
- Oscillation Non-Oscillating
- Air Flow 2,800 / 4,000 CFM
- Voltage 120 V
- Number of Speeds 2
Explore More Products
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM HVHF 12COMBOUPS
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM HVFF 20UPS
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM CDHP1840GRY
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 48 in. Non-Oscillating, 120 V, 10,100 / 18,000 BF48BDRED
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM BF36DD RED
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 42 in. Non-Oscillating, 120 V, 9,500 / 13,300 CFM BF42BD RED
- MAXX AIR High Velocity Industrial Fan, Floor Mount BF42BDPEBLK
- MAXX AIR MaxxAir HVFF 20 High-Velocity Floor Fan, 20 in Dia Blade, 1500 to 2250 cfm, 3-Speed, Black HVFF 20
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan 12" Non-Oscillating, 120 V, 2,000 CFM HVHF 12FAN UPS
- SURE FLAME Drum Fan 115VAC , FN42
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM 2RDZ8
- Maxx Air Air Circulators