Skip to Main Content
customer-service Help

Refrigerator 43.6 CUFT, Two Door, Commercial Upright, Stainless Steel

  • Zoro #: G000693476
  • Mfr #: MP-RG-49
Maxx Scientific Refrigerator 43.6 CUFT,  Two Door,  Commercial Upright,  Stainless Steel MP-RG-49
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7,618.05
  • Country of Origin (subject to change): Korea, Republic of
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Maxx Scientific #MP-RG-49 Specifications

  • Zoro #: G000693476
  • Mfr #: MP-RG-49
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Scientific Refrigeration Glass door reach-in medical / laboratory refrigerator with bottom-mounted compressor, 4" swivel casters, integrated condensate evaporator, self-closing locking door(s), and a durable stainless steel exterior. Includes 3 tiers of wire shelving, an open door alarm, automatic defrost and interior lighting, and glycol digital temperature controls and display.

Restrictions and Compliance

Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: No

Reviews of Maxx Scientific #MP-RG-49