Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Back Up Lamp, 9 LED, Oval, 12.8V

  • Zoro #: G4862286
  • Mfr #: M63347-KIT
$35.32 34% off
$23.17
  • Lens Color - Vehicle Lighting: White
  • Item: Back Up Lamp
  • Termination Type: PL-3 Connector
See full product details
Orders over $75 ship free.

Maxxima #M63347-KIT Specifications

  • Zoro #: G4862286
  • Mfr #: M63347-KIT
Lens Color - Vehicle Lighting: White Item: Back Up Lamp
Termination Type: PL-3 Connector Depth: 1-3/5"
Shape: Oval Volt Bulb: 12.8
Width: 6-2/5" Type: 9 Diode
Sub-Category: Back-Up Lights Color: White
Includes: Grommet, Connector Current Rating: 180mA
Lamp Type: Led Lamp Life: 100,000 hr.
Number of Bulbs: 9 Mounting Type: Grommet Mount
Material: polycarbonate Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

9 LED BACK UP LIGHT GROUMMENT MOUNT WIDTH 625 IN DEPTH 135 IN WHITE SHAPE OVAL 128 VOLT BULB MATERIAL POLYCARBONATE

Reviews of Maxxima #M63347-KIT