Maxxima
Courtesy Lamp, 45/64 in Depth, White, 190mA
Mfr # M84407-B
Zoro # G4102467
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bulbs 12
- Type Led
- Height - Vehicle Lighting 1 1/2 in
- Lens Color - Vehicle Lighting Clear
- Width - Vehicle Lighting 2 in
Explore More Products
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W MSLS-4569
- MAXXIMA Cargo Light, 36 LED, 18 In, White M844280-A
- MAXXIMA LED Light, 29/32 in. Depth, White, 670mA M844280B-CH
- MAXXIMA Strip Lighting, Self Adhesive, 24", White MLS-2436WW-A
- MAXXIMA Strip Light, Self Adhesive, 36 In, Amber MLS-3654Y
- MAXXIMA Strip Light, White, LED, 18" L x 13/32" W MSLS-1827
- MAXXIMA Strip Light, Self Adhesive, 24 In, Blue MLS-2436BL
- MAXXIMA Bezel, 5/16 in. D M50135
- MAXXIMA Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W M84446WH
- SATCO 250W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish S3426
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 927-10PK
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies