Maxxima

LED Work Light

Maxxima LED Work Light MWL-46
Hover or click to zoom Tap to zoom
  • Item: LED Work Light
  • Voltage: 12 to 36V DC
  • Lens Shape - Vehicle Lighting: Round
  • Lens Design: Round
  • Light Output: 1,300 lm
  • Lens Material: Polycarbonate
  • Housing Material: Nylon
  • Lighting Technology - Vehicle Lighting: LED
See full product details
$68.77
Orders over $75 ship free.

Subtotal: $68.77

Maxxima #MWL-46 Specifications

  • Item: LED Work Light
  • Voltage: 12 to 36V DC
  • Lens Shape - Vehicle Lighting: Round
  • Lens Design: Round
  • Light Output: 1,300 lm
  • Lens Material: Polycarbonate
  • Housing Material: Nylon
  • Lighting Technology - Vehicle Lighting: LED
  • Lumens - Vehicle Lighting: 1,300 lm
  • Diameter - Vehicle Lighting: 4 13/16 in
  • Current Drawn: 0.7 A, 1.2 A
  • Wiring Connection - Vehicle Lighting: Pigtail
  • Features: Flood Beam Utilizes 14 LEDs, Used in 12 VDC to 36 VDC Applications
  • Country of Origin (subject to change): China

Description

LED Work Light, 1,300 lm Lumens - Vehicle Lighting, Lens Shape - Vehicle Lighting Round, Lighting Technology - Vehicle Lighting LED, Diameter - Vehicle Lighting 4 13/16 in, Wiring Connection - Vehicle Lighting Pigtail, Round, Light Output 1,300 lm, 12 to 36V DC, Current Drawn 0.7 A, 1.2 A, Housing Material Nylon, Lens Material Polycarbonate, Flood Beam Utilizes 14 LEDs, Used in 12 VDC to 36 VDC Applications

Restrictions and Compliance

Reviews of Maxxima #MWL-46