Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stop/Tail/Turn Light, Red, 4-1/4" Dia.

  • Zoro #: G4847136
  • Mfr #: M56100R
$30.59
  • Item: Stop/Turn/Tail Light
  • Depth: 2"
  • Base Material: Polycarbonate
See full product details
Orders over $75 ship free.

Maxxima #M56100R Specifications

  • Zoro #: G4847136
  • Mfr #: M56100R
Item: Stop/Turn/Tail Light Depth: 2"
Base Material: Polycarbonate Lens Shape - Vehicle Lighting: Round
Mounting: Grommet Flash Type: Synchronized/Alternating
Sub-Category: Warning Lights Diameter - Vehicle Lighting: 4 1/4 in
Lamp Type: Led Rating: J1395; J1398; J585e
Current Drawn: 440mA Manufacturer Warranty - Vehicle Lighting: 10 Year Warranty
Lens Design: Round Includes: PL3 Connector
Diameter: 4-1/4" Color: Red
Standards: SAE J2039, J592 Wiring Connection - Vehicle Lighting: PL-3 Connector
Mounting - Vehicle Lighting: Grommet Lens Color - Vehicle Lighting: Red
Power Source: 12.8V DC Number of LEDs: 56
Housing Material: Polycarbonate Lens Material: Polycarbonate
Flashes per Minute: Variable Lighting Technology - Vehicle Lighting: LED
Features: Wide Spectrum Illumination Width - Vehicle Lighting: 2 in
Voltage: 12.8VDC Material: polycarbonate
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Stop/Turn/Tail Light,Round,Red, L

Reviews of Maxxima #M56100R