Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Strip Light, Self Adhesive, 36 In, Red

  • Zoro #: G4862155
  • Mfr #: MLS-3654R
$38.67
  • Color: Red
  • Height - Vehicle Lighting: 1/2 in
  • Width - Vehicle Lighting: 1/4 in
See full product details
Orders over $75 ship free.

Maxxima #MLS-3654R Specifications

  • Zoro #: G4862155
  • Mfr #: MLS-3654R
Color: Red Height - Vehicle Lighting: 1/2 in
Width - Vehicle Lighting: 1/4 in Diameter: 1/2"
Light Color - Vehicle Lighting: Red Material Type - Vehicle Lighting: Flexible
Depth: 1/5" Length: 36"
Material: PVC/Silicone Voltage - Vehicle Lighting: 12V DC
Number of LEDs: 54 Type: Self Adhesive
Number of Bulbs: 54 Mounting Type: Self Adhesive
Sub-Category: Vehicle Interior Lighting Item: Strip Lighting
Mounting - Vehicle Lighting: High Bond Tape Termination Type: Blunt Cut Wires
Lamp Type: Led Shape: Odd
Lamp Life: 100,000 hr Volt Bulb: 12.8
Current Rating: 1110mA Length - Vehicle Lighting: 36 in
Housing Material: Rough Service:
Bulb Finish: Lumens:
Includes: High Output:
Shatter-Resistant: Light Bulb Dia.:
Average Bulb Life: Bulb Start Type:
Bulb Type: Replaces:
Voltage: Post:
Light Distribution: Green Environmental Attribute:
Bulb Base Type: Features:
Lens Color: Bulb Power Source:
Indoor/Outdoor Usage: Bulb Operating Temp. Range:
Standards: Bulb Housing:
Bulb Technology: Width:
Bulb Primary Application: Bulb Min. Starting Temp.:
Lens Material: Fits:
Light Appearance: Max Overall Bulb Length:
Trade Number: Watts:
Bulb Manufacturers Warranty Length: Application:
Used For: Bulb Amps:
Housing Color: Height:
Light Color: For Use With:
Bulb Shape: Base Mounting Centers:
For Enclosed Fixtures: Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Strip Light, Self Adhesive, Length 36 In., Diameter 1/2 In., Depth 1/5 In., Red, Shape Odd, Lamp Type LED, Lamp Life 100,000 hr., 12.8 Volt Bulb, 54 Number of Bulbs, Material PVC/Silicone, Current Rating 1110mA, Termination Type Blunt Cut Wires, Mounting Type Self Adhesive

Reviews of Maxxima #MLS-3654R