Maxxima

Work Light, Rectangular, LED, 1000 lm

Maxxima Work Light, Rectangular, LED, 1000 lm MWL-39
Hover or click to zoom Tap to zoom
Key Features
  • Length - Vehicle Lighting: 6 in
  • Width - Vehicle Lighting: 1 1/2 in
  • Features: Shatterproof Lens
  • Lumens - Vehicle Lighting: 1,000 lm
  • Light Output: 1,000 lm
  • Mounting - Vehicle Lighting: Bracket
  • Base Material: Stainless Steel
  • Lighting Technology - Vehicle Lighting: LED
See full product details
$51.42

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Maxxima #MWL-39 Specifications

  • Length - Vehicle Lighting: 6 in
  • Width - Vehicle Lighting: 1 1/2 in
  • Features: Shatterproof Lens
  • Lumens - Vehicle Lighting: 1,000 lm
  • Light Output: 1,000 lm
  • Mounting - Vehicle Lighting: Bracket
  • Base Material: Stainless Steel
  • Lighting Technology - Vehicle Lighting: LED
  • Voltage: 12 to 24V DC
  • Lens Shape - Vehicle Lighting: Rectangular
  • Lens Material: Polycarbonate
  • Housing Color: Black
  • Application: Automotive Lighting
  • Item: Work Light
  • Lens Color: Clear
  • Current Drawn: 0.8 to 0.5 A
  • Housing Material: Stainless steel
  • Wiring Connection - Vehicle Lighting: Hardwired
  • Lens Design: Rectangular
  • Height - Vehicle Lighting: 3 3/4 in
  • Mounting: Steel Bracket with Stainless Steel Bolt
  • Lamp Type: Led
  • Power Source: (2) Blunt Cut 11 Jacketed Leads
  • Material: polycarbonate
  • Country of Origin (subject to change): Korea, Republic of

Description

Work Light, 1,000 lm Lumens - Vehicle Lighting, Lens Shape - Vehicle Lighting Rectangular, Lighting Technology - Vehicle Lighting LED, Height - Vehicle Lighting 3 3/4 in, Width - Vehicle Lighting 1 1/2 in, Length - Vehicle Lighting 6 in, Mounting - Vehicle Lighting Bracket, Wiring Connection - Vehicle Lighting Hardwired, Lens Color Clear, Application Automotive Lighting, Rectangular, Light Output 1,000 lm, 12 to 24V DC, Current Drawn 0.8 to 0.5 A, Base Material Stainless Steel

Reviews of Maxxima #MWL-39

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.