Maxxima

Work Light, Round, LED, 12/24VDC, 4 In Dia

Maxxima Work Light, Round, LED, 12/24VDC, 4 In Dia MWL-11HL
Hover or click to zoom Tap to zoom
  • Diameter: 4"
  • Mounting - Vehicle Lighting: Bracket
  • Item: Flood Light
  • Housing Material: Aluminum (Lamp); Rubber (Outer)
  • Diameter - Vehicle Lighting: 4 in
  • Base Material: Stainless Steel
  • Current Drawn: 630 mA @24V DC
  • Depth: 3"
See full product details
$68.95

Subtotal: $68.95

Maxxima #MWL-11HL Specifications

  • Diameter: 4"
  • Mounting - Vehicle Lighting: Bracket
  • Item: Flood Light
  • Housing Material: Aluminum (Lamp); Rubber (Outer)
  • Diameter - Vehicle Lighting: 4 in
  • Base Material: Stainless Steel
  • Current Drawn: 630 mA @24V DC
  • Depth: 3"
  • Lighting Technology - Vehicle Lighting: LED
  • Lens Color: Clear
  • Light Output: 750 lm
  • Lens Shape - Vehicle Lighting: Round
  • Lens Material: Polycarbonate
  • Mounting: 5/16" Dia. Bolt
  • Application: Interior/Exterior
  • Lamp Type: Led
  • Wiring Connection - Vehicle Lighting: Pigtail
  • Lens Design: Round
  • Lumens - Vehicle Lighting: 750 lm
  • Sub-Category: Work Lights
  • Housing Color: black
  • Voltage: 12 to 24V DC
  • Width - Vehicle Lighting: 2 in
  • Color: Clear (Lens); Black (Housing)
  • Material: polycarbonate
  • Power Source: Single Wire
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Flood Light, 750 lm Lumens - Vehicle Lighting, Lens Shape - Vehicle Lighting Round, Lighting Technology - Vehicle Lighting LED, Width - Vehicle Lighting 2 in, Diameter - Vehicle Lighting 4 in, Mounting - Vehicle Lighting Bracket, Wiring Connection - Vehicle Lighting Pigtail, Lens Color Clear, Application Interior/Exterior, Round, Light Output 750 lm, 12 to 24V DC, Current Drawn 630mA@24V DC, Base Material Stainless Steel, Housing Material Rubber, Housing Color Black, Lens Material Polycarbonate

Reviews of Maxxima #MWL-11HL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.