Maxxima

Work Light, Round, LED, 12VDC, 2 In Dia

Maxxima Work Light, Round, LED, 12VDC, 2 In Dia MWL-10SP
Hover or click to zoom Tap to zoom
  • Includes: Black Vinyl Grommet
  • Depth: 2"
  • Housing Color: black
  • Lens Material: Polycarbonate
  • Application: Work Light
  • Lamp Type: Led
  • Item: Work Light
  • Wiring Connection - Vehicle Lighting: Pigtail
See full product details
$36.15

Subtotal: $36.15

Maxxima #MWL-10SP Specifications

  • Includes: Black Vinyl Grommet
  • Depth: 2"
  • Housing Color: black
  • Lens Material: Polycarbonate
  • Application: Work Light
  • Lamp Type: Led
  • Item: Work Light
  • Wiring Connection - Vehicle Lighting: Pigtail
  • Lens Design: Round
  • Light Output: 250 lm
  • Width - Vehicle Lighting: 2 in
  • Diameter: 2"
  • Housing Material: Polycarbonate
  • Lens Color: Clear
  • Current Drawn: 630 mA
  • Diameter - Vehicle Lighting: 2 in
  • Mounting: 2-1/8 Hole
  • Lens Shape - Vehicle Lighting: Round
  • Sub-Category: Work Lights
  • Voltage: 12V DC
  • Lighting Technology - Vehicle Lighting: LED
  • Mounting - Vehicle Lighting: Grommet
  • Base Material: Aluminum
  • Lumens - Vehicle Lighting: 300 lm
  • Color: Clear (Lens); Black (Housing)
  • Material: polycarbonate
  • Power Source: (2) Wire Leads
  • Country of Origin (subject to change): Korea, Republic of

Description

Work Light, 300 lm Lumens - Vehicle Lighting, Lens Shape - Vehicle Lighting Round, Lighting Technology - Vehicle Lighting LED, Width - Vehicle Lighting 2 in, Diameter - Vehicle Lighting 2 in, Mounting - Vehicle Lighting Grommet, Wiring Connection - Vehicle Lighting Pigtail, Lens Color Clear, Application Interior, Round, Light Output 250 lm, 12V DC, Current Drawn 630 mA, Base Material Aluminum, Housing Material Aluminum, Housing Color Black, Lens Material Polycarbonate, Black Grommet, Pigtail

Reviews of Maxxima #MWL-10SP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.