Maxxima

Work Light, Round, LED, 550 lm

Maxxima Work Light, Round, LED, 550 lm MWL-19-A
Hover or click to zoom Tap to zoom
  • Wiring Connection - Vehicle Lighting: Hardwired
  • Diameter - Vehicle Lighting: 4 7/8 in
  • Mounting - Vehicle Lighting: Permanent
  • Voltage: 12 to 24V DC
  • Width - Vehicle Lighting: 1 1/2 in
  • Light Output: 550 lm
  • Lighting Technology - Vehicle Lighting: LED
  • Lens Material: Polycarbonate
See full product details
$38.94
Orders over $75 ship free.

Subtotal: $38.94

Maxxima #MWL-19-A Specifications

  • Wiring Connection - Vehicle Lighting: Hardwired
  • Diameter - Vehicle Lighting: 4 7/8 in
  • Mounting - Vehicle Lighting: Permanent
  • Voltage: 12 to 24V DC
  • Width - Vehicle Lighting: 1 1/2 in
  • Light Output: 550 lm
  • Lighting Technology - Vehicle Lighting: LED
  • Lens Material: Polycarbonate
  • Application: Automotive Lighting
  • Features: Flood Beam Pattern
  • Lumens - Vehicle Lighting: 550 lm
  • Housing Color: Black
  • Item: Work Light
  • Current Drawn: 0.4 to 0.3 A
  • Lens Color: Clear
  • Lens Shape - Vehicle Lighting: Round
  • Lens Design: Round
  • Housing Material: Polycarbonate
  • Base Material: Polycarbonate
  • Color: White
  • Mounting: Steel Bracket with Stainless Steel Bolt
  • Lamp Type: Led
  • Power Source: (2) Blunt Cut 11 Lead
  • Material: Polycarbonate (Lens); Stainless Steel (Bolt, Bracket)
  • Country of Origin (subject to change): Korea, Republic of

Description

Work Light, 550 lm Lumens - Vehicle Lighting, Lens Shape - Vehicle Lighting Round, Lighting Technology - Vehicle Lighting LED, Width - Vehicle Lighting 1 1/2 in, Diameter - Vehicle Lighting 4 7/8 in, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Hardwired, Lens Color Clear, Application Automotive Lighting, Round, Light Output 550 lm, 12 to 24V DC, Current Drawn 0.4 to 0.3 A, Base Material Polycarbonate, Housing Material Polycarbonate, Housing Color Black

Reviews of Maxxima #MWL-19-A