Skip to Main Content
customer-service Help

Cats Paw Pry Bar, 18"

  • Zoro #: G7037167
  • Mfr #: 45008
No Product Image Available
Feedback Help us improve our product images
$22.84
  • Features: Corrosion- Resistant Finish
  • Material: Steel
  • Overall Length: 18-1/2"
See full product details
Out of Stock