PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cold Chisel, 1/2 In. x 7 In.

MAYHEW| Zoro #: G1141603| Mfr #: 66104

$7.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Cutting Soft MetalsItem: Cold ChiselCharacteristics: Large Striking End Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141603 Mfr #: 66104
Application: For Cutting Soft MetalsItem: Cold Chisel
Characteristics: Large Striking End CapTip Size: 1/2"
Length: 7"Hex: 3/8"
Meets/Exceeds: ANSIMaterial: CV Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Cold Chisel, Tip Size (In.) 1/2, Hex (In.) 3/8, Length (In.) 7, CV Steel Construction, Large Striking End Cap, Meets/Exceeds ANSI, For Cutting Soft Metals, Meets/Exceeds ANSI

Reviews