Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cold Chisel, 3/4 In. x 8 In.

  • Zoro #: G2854171
  • Mfr #: 66106
Tap to zoom
Hover or click to zoom
$9.48
  • Item: Cold Chisel
  • Tip Size: 3/4 in
  • Length: 8 in
See full product details
Orders over $75 ship free.

Mayhew #66106 Specifications

  • Zoro #: G2854171
  • Mfr #: 66106
  • Item: Cold Chisel
  • Tip Size: 3/4 in
  • Length: 8 in
  • Hex: 1/2 in
  • Tether Capable: Tether Capable
  • Material: CV Steel
  • Characteristics: Large Striking End Cap
  • Meets/Exceeds: ANSI
  • Application: For Cutting Soft Metals
  • Tether Style: Tether Capable
  • Length (Straight Wireway): 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cold Chisel, Tip Size 3/4 in, Length 8 in, Hex 1/2 in, Tether Capable, CV Steel Material, Large Striking End Cap, For Cutting Soft Metals, Meets/Exceeds ANSI

Reviews of Mayhew #66106