SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cold Chisel Set, Not Tether Capable

MAYHEW| Zoro #: G2188067| Mfr #: 66900

$38.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 4Item: Cold Chisel SetIncludes: Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188067 Mfr #: 66900
Number of Pieces: 4Item: Cold Chisel Set
Includes: PouchFeatures: Insulated Grip
Sizes Included: 1/2, 3/4, 7/8, 1"Length: 7", 8", 8-1/2"
Material: Steel with Composite Polymer CapPunch Piece Design: 1-Piece Design
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Cold Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 4, Sizes Included 1/2, 3/4, 7/8, 1 In., 1-Piece Design, Material Steel with Composite Polymer Cap, Length 7 In., 8 In., 8-1/2 In., Features Insulated Grip, Includes Pouch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews