Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Flexible Shaft Mag Pickup Tool, 23 In

  • Zoro #: G1714343
  • Mfr #: 17605
$26.39
  • Features: CaricaHed(TM)Technology Eliminates Magnet Sidepull
  • Item: Flexible Magnetic Pickup Tool
  • Length: 23 in
See full product details
Orders over $75 ship free.

Mayhew #17605 Specifications

  • Zoro #: G1714343
  • Mfr #: 17605
Features: CaricaHed(TM)Technology Eliminates Magnet Sidepull Item: Flexible Magnetic Pickup Tool
Length: 23 in Material: Flexible Copper Shaft
Operation: - Pull Capacity: 3 lb
Handle Type: PVC Wheel Type: -
Assembly: - Includes: -
Type: - Extended Length: 23 in
Size: - Application: For Retrieval of Ferrous Parts
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Magnetic Pickup Tool, Length 23 In, Extended Length 23 In, Pull Capacity 3 Lb, Flexible Copper Shaft Construction, PVC Handle Type, Features CaricaHed(TM) Technology Eliminates Magnet Sidepull

Restrictions and Compliance

Hazardous material

Reviews of Mayhew #17605