SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inspection/Retrieval Kit, 5 Pc

MAYHEW| Zoro #: G1084151| Mfr #: 17720

$34.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 5Item: Inspection/Retrieval KitIncludes: Stainless Steel 33" Telescoping Shaft w/Brass Quick Change Coupler, Acrylic Mirror, Magnifier, 14- and 3-lb. Capacity Magnets, Storage Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084151 Mfr #: 17720
Number of Pieces: 5Item: Inspection/Retrieval Kit
Includes: Stainless Steel 33" Telescoping Shaft w/Brass Quick Change Coupler, Acrylic Mirror, Magnifier, 14- and 3-lb. Capacity Magnets, Storage CaseHandle Type: ABS w/Cushion Grip
Type: Telescoping w/Changeable HeadsLength (In.): 7-1/2 to 32
Shaft Material: Stainless SteelSwivel Type: Quick Change Coupler
Country of Origin (subject to change): United States

Description

Inspection/Retrieval Kit, Telescoping w/Changeable Heads, Number of Pieces 5, Length (In.) 7-1/2 to 32, Shaft Material Stainless Steel, Handle Type ABS w/Cushion Grip, Swivel Type Quick Change Coupler, Includes Stainless Steel 33 In. Telescoping Shaft w/Brass Quick Change Coupler, Acrylic Mirror, Magnifier, 14- and 3-lb. Capacity Magnets, Storage Case

Reviews