HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Inspection/Retrieval Kit, 6 Pc

MAYHEW| Zoro #: G1668387| Mfr #: 17715

$68.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Krypton Flashlight Housing, Stainless Steel Telescoping Shaft w/Quick Change Coupler, (2) Acrylic Mirrors, Magnifier, 14- and 3-lb. Capacity Magnets, Storage Case
Item: Inspection/Retrieval Kit
Shaft Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668387 Mfr #: 17715
Includes: Krypton Flashlight Housing, Stainless Steel Telescoping Shaft w/Quick Change Coupler, (2) Acrylic Mirrors, Magnifier, 14- and 3-lb. Capacity Magnets, Storage CaseItem: Inspection/Retrieval Kit
Shaft Material: Stainless SteelLength (In.): 10 to 35
Number of Pieces: 6Swivel Type: Quick Change Coupler
Type: Illuminated, Telescoping w/Changeable HeadsHandle Type: Flashlight
Country of Origin (subject to change): United States

Description

Inspection/Retrieval Kit, Illuminated, Telescoping w/Changeable Heads, Number of Pieces 6, Length (In.) 10 to 35, Shaft Material Stainless Steel, Handle Type Flashlight, Swivel Type Quick Change Coupler, Includes Krypton Flashlight Housing, Stainless Steel Telescoping Shaft w/Quick Change Coupler, (2) Acrylic Mirrors, Magnifier, 14- and 3-lb. Capacity Magnets, Storage Case

Reviews