Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnetic Pick-Up Tool, 2-1/2in x 1-3/4in

  • Zoro #: G0200789
  • Mfr #: 17600
$22.08
  • Width: 1 3/4
  • Handle Type: Telescoping
  • Application: Inspection
See full product details
Orders over $75 ship free.

Mayhew #17600 Specifications

  • Zoro #: G0200789
  • Mfr #: 17600
Width: 1 3/4 Handle Type: Telescoping
Application: Inspection Length: 22 1/4 in
Surface Size: 1-3/4 in x 2-1/2 in Type: Mirror
Extended Length: 22 1/4 in Size: 2-1/2 in x 1-3/4 in
Item: Magnetic Pick-Up Tool Material: Acrylic
Round Capacity: Complies With:
Min. Work Dia. (In.): Includes:
Features: Pull:
Jaw Capacity: Height to Hoist Hook:
Pickup Length: Assembly:
Lifting Capacity: Wheel Dia.:
Operation: Diameter:
Max. Work Dia. (In.): Length (In.):
Pull Capacity: Flat Capacity:
Width (In.): Wheel Type:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Magnifier Tool, Type Mirror, Size 2-1/2 In. x 1-3/4 In., Length 22-1/4 In., Width 1.75, Surface Size 1-3/4 In. x 2-1/2 In., Extended Length 22.25, Acrylic Material, Telescoping Handle Type, Application Inspection

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Mayhew #17600