KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nail Set, 3 Pc, 1/32, 2/32, 3/32 In

MAYHEW| Zoro #: G1684051| Mfr #: 66475

$10.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 3
Overall Length (In.): 6
Item: Nail Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684051 Mfr #: 66475
Number of Pieces: 3Overall Length (In.): 6
Item: Nail SetIncludes: 1/32, 1/16, 3/32"
Application: For SettingFinishing NailsGrip: Knurled
Finish: Gray/RedPoint Dia. (In.): 1/32, 2/32, 3/32
Material: CV SteelHead Size (In.): 3/8
Country of Origin (subject to change): United States

Description

Nail Set, Number of Pieces 3, Point Dia. (In.) 1/32, 1/16, 3/32, Overall Length (In.) 6, Head Size (In.) 3/8, Knurled Grip, CV Steel, Gray/Red Finish, For Setting Finishing Nails

Reviews