Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Magnetic Pick-Up Tool, 21-3/4in.
  • Zoro #: G0200798
  • Mfr #: 17025
$18.71
  • Diameter: 1/2"
  • Length: 21-3/4"
  • Type: Flexible
See full product details
Orders over $75 ship free.

Mayhew #17025 Specifications

  • Zoro #: G0200798
  • Mfr #: 17025
Diameter: 1/2" Length: 21-3/4"
Type: Flexible Size: 21-3/4"
Handle Type: Telescoping Application: Inspection
Item: Pick-Up Tool Material: Acrylic
Features: Quick Change Flex Shaft Width: 3
Extended Length: 21.75 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pick-Up Tool, Type Flexible, Size 21-3/4 In., Length 21-3/4 In., Width 3, Diameter 1/2 In., Extended Length 21.75, Acrylic Material, Telescoping Handle Type, Features Quick Change Flex Shaft, Application Inspection

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Mayhew #17025