Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Power Transmission
  • Abrasives & Polishers

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Pullers and Separators
      8. /
      9. Nail Pullers, Wrecking and Pry Bars
      10. /
      11. Pry Bar Oal Dominator 58-C 48*Nla
      Shop All Nail Pullers, Wrecking and Pry Bars
      Mayhew

      Pry Bar Oal Dominator 58-C 48*Nla

      • Zoro #: G206156225
      • Mfr #: MY40162
      $118.92

      Subtotal: $118.92
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Mayhew
      • MFR #
        MY40162
      • Zoro #
        G206156225
      • Country of Origin
        United States
      • Category Nail Pullers, Wrecking and Pry Bars

      Reviews of Mayhew #MY40162

      Explore more

      • MAYHEW 14 In. Line-Up Pry Bar 40000
      • MAYHEW Pinch Bars, Pinch Point Bar, 36 In. L 75008
      • MAYHEW 9 ROLLING HEAD PRY BAR MAY40100
      • MAYHEW Pinch Bars, Pinch Point Bar, 20 In. L 75127
      • MAYHEW 16 In. Line-Up Pry Bar 40001
      • MAYHEW Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L 76284
      • MAYHEW 705 18" Gooseneck Wrecking Bar 41001
      • MAYHEW Dominator Pro Pry Bar 1/2" X 25" MY14105
      • COUNCIL TOOL Pinch Bars, Pinch Point Bar, 51 In. L 120PP
      • MAYHEW Pinch Bars, Pinch Point Bar, 24 In. L 75003
      • OTC Pry Bars, Indexable Pry Bar, 12 In. L 7173
      • Mayhew Nail Pullers, Wrecking and Pry Bars

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc