Punch and Chisel Set, 6 Pieces, S2 Steel

MAYHEW| Zoro #: G1023976| Mfr #: 85005

$56.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023976 Mfr #: 85005
Includes: ClamshellNumber of Pieces: 6
Punch Piece Design: 1-Piece DesignLength: 8"
Material: S2 SteelFeatures: Parabolic Head and 2-Composite Overmolded Handle
Item: Punch and Chisel SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Sizes Included: Cold Chisel-5/8", Center Punch-1/2", Solid Punch-1/8", 1/8", Pin Punches-3/16", 1/4"Country of Origin (subject to change): United States

Product Description

Punch and Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 6, Sizes Included Cold Chisel-5/8 In., Center Punch-1/2 In., Solid Punch-1/8 In., 1/8 In., Pin Punches-3/16 In., 1/4 In., 1-Piece Design, Material S2 Steel, Length 8 In., Features Parabolic Head and 2-Composite Overmolded Handle, Includes Clamshell

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.