HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pry Bars, Board Bender, 14-1/2 In. L

MAYHEW SELECT| Zoro #: G0909431| Mfr #: 41500

$20.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 3"
Item: Board Bender
Features: (7) Tools in One
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909431 Mfr #: 41500
Overall Width: 3"Item: Board Bender
Features: (7) Tools in OneColor: Black
Overall Length: 14-1/2"Dia.: 1"
Thickness: 1"Material: Hardened and Tempered Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Pry Bar Sub-Category: Pry Bars
Country of Origin (subject to change): Taiwan, Province of China

Description

Pry Bars, Board Bender, Overall Length 14-1/2 In., Overall Width 3 In., Standard Tool (Accessory Needed for Tethering), Thickness 1 In., Dia. 1 In., Hardened and Tempered Steel, Black, Features (7) Tools in One

Reviews