20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Telescoping Pen Pickup Tool, 6 3/4 In

MAYHEW| Zoro #: G0752297| Mfr #: 45045

$10.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0752297 Mfr #: 45045
Includes: -Assembly: -
Wheel Type: -Material: Aluminum Housing
Application: For Retrieval of Ferrous PartsOperation: -
Size: -Handle Type: -
Type: IlluminatedFeatures: Flashlight End Illuminates Work Area, Refillable Ballpoint Pen
Item: Telescoping Pen Pickup ToolLength: 6-3/4"
Extended Length: 20-1/2"Pull Capacity: 2-1/4 lb.
Country of Origin (subject to change): China

Product Description

Telescoping Pen Pickup Tool, Type Illuminated, Length 6 3/4 In, Extended Length 20 1/2 In, Pull Capacity 2 Lb, Aluminum Housing Construction, Features Flashlight End Illuminates Work Area, Refillable Ballpoint Pen

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.