Mayne
Modesto 30" Round Planter- Graphite Grey
- Zoro #: G800471151
- Mfr #: 8884-GRG

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $362.23
Mayne #8884-GRG Specifications
- Zoro #: G800471151
- Mfr #: 8884-GRG
- Country of Origin (subject to change): United States
Description
With a sloped top and grooved texture, the Modesto collection offers a bold twist to a contemporary design that truly captures the elusive flair of European styling. It’s hard to believe such beauty and elegance can be found in a form that appears so simple and uncontrived. Make a statement with this highly functional and attractive planter.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Mayne #8884-GRG
Explore more
- Mayne Valencia Long 36x16x22 - Espresso 5875-ES
- Mayne Lakeland Tall Planter - White 5868-W
- Mayne Cape Cod Window Box 3' - Black 4840-B
- Mayne Modesto 20" Round Planter - Graphite Grey 8879-GRG
- Mayne Kobi 24x24 Square Planter - White 8889-W
- Mayne Valencia Long 36x16x22 - White 5875-W
- Mayne Kobi 32" Tall Planter - Black 8887-B
- Mayne Fairfield Window Box 5' - White 5824-W
- Cobraco Canterbury Horse Trough, 36" HTCB36-B
- Sun-Ray Madison Solar Lamp Post And Planter, Black 302013
- Sun-Ray Solar 3 Tier Planter 305005
- Mayne Landscaping Materials