THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Adj. Work Table, Steel, 24" W, 18" D

MBI| Zoro #: G1454354| Mfr #: WT182430

$88.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Workbench/Table Adjustment: Bolted
Top Thickness: 16 ga.
Edge Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454354 Mfr #: WT182430
Workbench/Table Adjustment: BoltedTop Thickness: 16 ga.
Edge Type: StraightWidth: 24"
Workbench/Table Leg Type: StraightItem: Work Table
Includes: Lower Shelf and Assembly HardwareWorkbench/Table Surface Material: Steel
Load Capacity: 1500 lb.Height: 30" to 36"
Color: GrayWorkbench/Table Assembly: Unassembled
Depth: 18"Workbench/Table Frame Material: Steel
Work Table Item: Adjustable Height Work TableCountry of Origin (subject to change): United States

Description

Machine Stand, Adjustable Height, Load Rating 1500 Lb, Width 24 In, Depth 18 In, Height 30 - 36 In, Material 16 Gauge Steel, Color Gray, Assembly Required, Includes Lower Shelf and Assembly Hardware

Reviews