Workbench, Particleboard, 72" W, 30" D

MBI| Zoro #: G1361753| Mfr #: UBM7230

$249.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1361753 Mfr #: UBM7230
Finish: Powder CoatedWorkbench/Table Surface Material: Particleboard
Workbench/Table Frame Material: SteelHeight: 29" to 34"
Item: WorkbenchWorkbench/Table Adjustment: Bolted
Workbench/Table Leg Type: StraightWorkbench/Workstation Item: Workbench
Includes: Hardboard/Compressed Wood Top, Lower ShelfGauge: 18 ga.
Load Capacity: 3000 lb.Width: 72"
Country of Origin (subject to change): United States

Product Description

Workbench, Workbench/Table Surface Material Particleboard, Load Capacity 3000 lb., Workbench/Table Leg Type Straight, Width 72 In., Gray, Top Thickness 1-1/8 In., Height 29 In. to 34 In., Finish Powder Coated, Includes Hardboard/Compressed Wood Top, Lower Shelf, Workbench/Table Adjustment Bolted, Depth 30 In., Edge Type Straight, Workbench/Table Frame Material Steel, Workbench/Table Assembly Unassembled, Gauge 18 ga.

Product Reviews

Save 15%. Sign up for Z-mail.