Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Creative Thinking Write-Abouts, Grade 1-3, PK2

  • Zoro #: G4853575
  • Mfr #: TCRW2022
$21.07 ($10.54/unit)
  • Capacity:
  • Width:
  • Finish:
See full product details
Orders over $75 ship free.

Mcdonald Publishing #TCRW2022 Specifications

  • Zoro #: G4853575
  • Mfr #: TCRW2022
Capacity: Width:
Finish: Recommended Age: 6-8 Years
Recommended Grade: Grade 1-3 Depth:
Overall Width: Length:
Overall Height: Size:
Color: Multi Overall Length:
Weight: For Use With:
Features: Choking Hazard:
Inside Diameter: Outside Diameter:
Application: Voltage:
Material: Paper Standards:
Thickness: Height:
Includes: 2 write-abouts Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

What if students could create their own thought-provoking writing starters? Now they can! This booklet is divided into three sections. Students flip through the pages to create fun "what if" questions designed to result in a creative written response. Sold as a pack of 2 Write-Abouts.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Mcdonald Publishing #TCRW2022