Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elements Of Literature Smart Bookmarks, PK216

  • Zoro #: G4857249
  • Mfr #: TCRK1163
$25.28 ($0.12/unit)
  • Outside Width:
  • Width (In.):
  • Graduation (Deg.):
See full product details
Orders over $75 ship free.

Mcdonald Publishing #TCRK1163 Specifications

  • Zoro #: G4857249
  • Mfr #: TCRK1163
Outside Width: Width (In.):
Graduation (Deg.): Load Capacity:
Application: Thickness (In.):
Outside Length: Marker Ink Color:
Storage Container Style: Paint Color Family:
NSF Certified: Choking Hazard:
Voltage: Material: Paper
Max. Temp.: Outside Diameter:
Marking Tool Color Family: Temp. Range:
Marker Type: Marker Tip:
Marking Tool Tip Shape: Color Family:
Min. Temp.: Width:
Application Method: Ink Color:
Dry Time: Color: Multi
Height: Series:
Finish: Weight:
Capacity: Grid Sizes:
Roller Width: Weather Resistant:
Actuation Type: Net Weight (Oz.):
Item: For Use With:
Tip Size: Length:
Recommended Age: 8+ Years Dry Time Recoat:
Surface: Size:
Use With: Graduation Degrees:
Includes: 216 bookmarks Marking Tool Product Group:
Inside Diameter: Features:
Heat Resistant (Deg. F): Length (In.):
Overall Width: Waterproof:
Type: Character Size:
Marking Tool Base Material: Base Material:
Recommended Grade: Grade 3+ Tip Material:
Barrel Color: Coverage:
VOC Content: Thickness:
Graduations: Depth:
Pencil Type: Resin Type:
Overall Length: Marker Set Ink Colors :
Marking Tool Tip Size Group: Standards:
Characteristics: Overall Height:
Outside Height: Tip Style:
Rolls: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The colorful bookshelves on these two-sided bookmarks define important elements of literature students should know. The elements include plot, theme, setting, characterization, conflict, and more. 36 bookmarks per pack. Sold as 6 packs for a total of 216 bookmarks.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Mcdonald Publishing #TCRK1163