PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

General Purpose Flow Switch, NEMA1

MCDONNELL & MILLER| Zoro #: G2373856| Mfr #: FS251

$112.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/240Switch Type: Single Pole Double Throw Snap SwitchHz: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373856 Mfr #: FS251
Voltage: 120/240Switch Type: Single Pole Double Throw Snap Switch
Hz: -Max. Duct Size (In.): -
Min. Fluid Temp. (F): 32Contact Rating: 7.4A @ 120 VAC - Full Load, 120 VA @ 120 or 240 VAC - Pilot Duty
Wetted Materials: Brass, Stainless Steel, EPDMFor Use With: Water Systems
Application: Signal Lights, Alarms, Motors, Automatic Burners and Metering DevicesRecommended Filtration (microns): -
Flow Rate: -Max. Pressure (PSI): 160
Max. Operating Velocity (FPM): 600Operating Velocity Range (FPM): 130 to 280
Max. HP: -Phase: -
Body Material: BrassMin. Flow Rate (GPM): 5.8
Connection Size (In.): 1 MNPTType: -
Material of Construction: Brass, SS, EPDMItem: General Purpose Switch
Min. Ambient Temp. (F): 32Max. Flow GPM: 131
Max. Fluid Temp. (F): 250Switch Enclosure: NEMA 1
Max. Ambient Temp. (F): -Country of Origin (subject to change): United States

Description

General Purpose Switch, Min. Flow Rate 5.8 GPM, Max. Flow GPM 131, Connection Size (In.) 1 NPT, Switch Enclosure NEMA1, Min. Ambient Temp. 32 F, Min. Fluid Temp. 32 F, Max. Fluid Temp. 250 F, Max. Pressure 160 PSI, Operating Velocity Range 130 - 280 FPM, Switch Type Single Pole Double Throw Snap Switch, Contact Rating 7.4A @ 120 VAC - Full Load, 120 VA @ 120 or 240 VAC - Pilot Duty, Body Material Brass, Material of Construction Brass, Stainless Steel, EPDM, Voltage 120/240

Reviews