General Purpose Flow Switch, NEMA4

MCDONNELL & MILLER| Zoro #: G0616917| Mfr #: FS254

$146.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Signal Lights, Alarms, Motors, Automatic Burners and Metering Devices
Max. Flow GPM: 131
Voltage: 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616917 Mfr #: FS254
Application: Signal Lights, Alarms, Motors, Automatic Burners and Metering DevicesMax. Flow GPM: 131
Voltage: 120/240Connection Size (In.): 1 MNPT
Max. Fluid Temp. (F): 250Wetted Materials: Brass, Stainless Steel, EPDM
Operating Velocity Range (FPM): 130 to 280Max. Operating Velocity (FPM): 600
Switch Enclosure: NEMA 4Item: General Purpose Switch
Min. Flow Rate (GPM): 5.8Contact Rating: 7.4A @ 120 VAC - Full Load, 120 VA @ 120 or 240 VAC - Pilot Duty
Body Material: BrassSwitch Type: Single Pole Double Throw Snap Switch
Max. Pressure (PSI): 160Min. Fluid Temp. (F): 30
For Use With: Water SystemsMaterial of Construction: Brass, SS, EPDM
Min. Ambient Temp. (F): 32Country of Origin (subject to change): Mexico

Description

General Purpose Switch, Min. Flow Rate 5.8 GPM, Max. Flow GPM 131, Connection Size (In.) 1 NPT, Switch Enclosure NEMA4, Min. Ambient Temp. 32 F, Min. Fluid Temp. 30 F, Max. Fluid Temp. 250 F, Max. Pressure 160 PSI, Operating Velocity Range 130 - 280 FPM, Switch Type Single Pole Double Throw Snap Switch, Contact Rating 7.4A @ 120 VAC - Full Load, 120 VA @ 120 or 240 VAC - Pilot Duty, Body Material Brass, Material of Construction Brass, Stainless Steel, EPDM, Voltage 120/240

Reviews