BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Switch, Air Flow

MCDONNELL & MILLER| Zoro #: G0750093| Mfr #: AF-1

$169.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: -Min. Ambient Temp. (F): 32Phase: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750093 Mfr #: AF-1
Hz: -Min. Ambient Temp. (F): 32
Phase: -Switch Type: Single Pole Double Throw Snap Switch
Operating Velocity Range (FPM): 910 to 1610Max. Ambient Temp. (F): 300
Item: Flow SwitchMax. Operating Velocity (FPM): 2500
Material of Construction: Vane: Steel/Brass, Seal: Steel/PTFESwitch Enclosure: NEMA 1
Min. Flow Rate (GPM): 0.26Flow Rate: -
For Use With: -Max. Flow GPM: -
Voltage: 120/240Max. Duct Size (In.): 7-1/4
Application: General Purpose Applications with Medium and High Velocity RequirementsCountry of Origin (subject to change): United States

Description

Flow Switch, Max. HP -, - Phase, - Hz, Min. Flow Rate (GPM) -, Max. Flow GPM -, Flow Rate -, Connection Size (In.) -, Switch Enclosure NEMA 1, Min. Ambient Temp. (F) 32, Max. Ambient Temp. (F) 300, Operating Velocity Range (FPM) 910 to 1610, Switch Type Single Pole Double Throw Snap Switch, Max. Duct Size (In.) 7-1/4, Material of Construction Vane: Steel/Brass, Seal: Steel/PTFE, Max. Operating Velocity (FPM) 2500, Voltage 120/240, - For Use With

Reviews