Switch, Flow

MCDONNELL & MILLER| Zoro #: G1911192| Mfr #: FS6-W-3/4

$342.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Flow GPM: 2.5
Type: High Sensitivity
Min. Flow Rate (GPM): 0.12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911192 Mfr #: FS6-W-3/4
Max. Flow GPM: 2.5Type: High Sensitivity
Min. Flow Rate (GPM): 0.12Max. Pressure (PSI): 100
Switch Enclosure: NEMA 4XApplication: Water Treatment Systems, Cooling Systems for Electronic Circuits, Compressors, Booster Pumps, Bearings and other Applications that Need Instant Switching
Switch Type: Single Pole Double Throw Snap SwitchMin. Fluid Temp. (F): 32
Connection Size (In.): 3/4 FNPTItem: Flow Switch
Min. Ambient Temp. (F): 32Max. Fluid Temp. (F): 225
Country of Origin (subject to change): United States

Description

High Sensitivity Switch, Min. Flow Rate 0.12 GPM, Max. Flow GPM 2.5, Connection Size (In.) 3/4 NPT, Switch Enclosure NEMA 4X, Min. Ambient Temp. 32 F, Min. Fluid Temp. 32 F, Max. Fluid Temp. 225 F, Max. Pressure 100 PSI, Switch Type Single Pole Double Throw Snap Switch

Reviews