KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Liquid Flow

MCDONNELL & MILLER| Zoro #: G2339705| Mfr #: FS7-4

$299.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Flow GPM: 7.7
Type: Industrial/Heavy-duty Liquid Flow
Min. Flow Rate (GPM): 4.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339705 Mfr #: FS7-4
Max. Flow GPM: 7.7Type: Industrial/Heavy-duty Liquid Flow
Min. Flow Rate (GPM): 4.8Max. Pressure (PSI): 300
Switch Enclosure: NEMA 1Application: Large Pipe Applications Including Heating and Hydronic Systems, Air-conditioning, Refrigeration and Process Work
Voltage: 120/240Switch Type: Single Pole Double Throw Snap Switch
Min. Fluid Temp. (F): 32Connection Size (In.): 1 1/4 MNPT
Wetted Materials: Brass, S/S, Bronze, PTFEItem: Flow Switch
Min. Ambient Temp. (F): 32Max. Fluid Temp. (F): 300
Country of Origin (subject to change): United States

Description

Industrial/Heavy-duty Liquid Flow Switch, Min. Flow Rate 4.8 GPM, Max. Flow GPM 7.7, Connection Size (In.) 1 1/4 NPT, Switch Enclosure NEMA1, Min. Ambient Temp. 32 F, Min. Fluid Temp. 32 F, Max. Fluid Temp. 300 F, Max. Pressure 300 PSI, Switch Type Single Pole Double Throw Snap Switch, Voltage 120/240

Reviews