Switch, Liquid Flow

MCDONNELL & MILLER| Zoro #: G0893103| Mfr #: FS7-4SW

$613.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Fluid Temp. (F): -65
Switch Enclosure: NEMA 4X
Type: Industrial/Heavy-duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893103 Mfr #: FS7-4SW
Min. Fluid Temp. (F): -65Switch Enclosure: NEMA 4X
Type: Industrial/Heavy-dutyWetted Materials: S/S, PTFE
Max. Fluid Temp. (F): 300Switch Type: Single Pole Double Throw Snap Switch
Min. Ambient Temp. (F): -65Min. Flow Rate (GPM): 4.8
Connection Size (In.): 1 1/4 MNPTVoltage: 120/240
Max. Flow GPM: 7.7Application: Large Pipe Applications Including Heating and Hydronic Systems, Air-conditioning, Refrigeration and Process Work, Water-tight, Dust-tight Applications
Item: Flow SwitchMax. Pressure (PSI): 1000
Country of Origin (subject to change): United States

Description

Industrial/Heavy-duty Switch, Min. Flow Rate 4.8 GPM, Max. Flow GPM 7.7, Connection Size (In.) 1 1/4 NPT, Switch Enclosure NEMA 4X, Min. Ambient Temp. -65 F, Min. Fluid Temp. -65 F, Max. Fluid Temp. 300 F, Max. Pressure 1000 PSI, Switch Type Single Pole Double Throw Snap Switch, Voltage 120/240

Reviews