KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Liquid Flow

MCDONNELL & MILLER| Zoro #: G1763361| Mfr #: FS7-4W

$395.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Flow GPM: 7.7
Type: Industrial/Heavy-duty
Min. Flow Rate (GPM): 4.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763361 Mfr #: FS7-4W
Max. Flow GPM: 7.7Type: Industrial/Heavy-duty
Min. Flow Rate (GPM): 4.8Max. Pressure (PSI): 300
Switch Enclosure: NEMA 4XApplication: Large Pipe Applications Including Heating and Hydronic Systems, Air-conditioning, Refrigeration and Process Work, Water-tight, Dust-tight Applications
Voltage: 120/240Switch Type: Single Pole Double Throw Snap Switch
Min. Fluid Temp. (F): -65Connection Size (In.): 1 1/4 MNPT
Wetted Materials: Brass, S/S, Bronze, PTFEItem: Flow Switch
Min. Ambient Temp. (F): -65Max. Fluid Temp. (F): 300
Country of Origin (subject to change): Multiple

Description

Industrial/Heavy-duty Switch, Min. Flow Rate 4.8 GPM, Max. Flow GPM 7.7, Connection Size (In.) 1 1/4 NPT, Switch Enclosure NEMA 4X, Min. Ambient Temp. -65 F, Min. Fluid Temp. -65 F, Max. Fluid Temp. 300 F, Max. Pressure 300 PSI, Switch Type Single Pole Double Throw Snap Switch, Voltage 120/240

Reviews